The store will not work correctly when cookies are disabled.
-
MFG Item Number
01170.9-00
Product Description
FZK 011 Thermostat, SPDT/change-over con
Specifications
Specifications
Type |
Mechanical |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Setting Range |
40-140 °F |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
-4-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01170.0-00
Product Description
FZK 011 Thermostat, SPDT/change-over con
Specifications
Specifications
Type |
Mechanical |
Operating Voltage |
240 VAC |
Nominal Voltage |
240 VAC |
Setting Range |
5-60 °C |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
-4-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01170.9-01
Product Description
FZK 011 Thermostat, SPDT/change-over con
Specifications
Specifications
Type |
Mechanical |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Setting Range |
5-60 °C |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
-4-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FZK 011
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved